PANDUIT #PZRFC

Enclosure Cover, PZRF, Aluminum, Black

SKU: 07498310763
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Raised Floor Module, Device Panel
Box Series: PZRF
Material: Aluminum
Finish: Black
Manufacturer Series: PanZone
Description
Raised Floor Outlet Box Device Panels: Type - Raised Floor Module, Device Panel; Box Series - PZRF; Material - Aluminum; Finish - Black; Additional Information - Lockable, Dimension: 22.88 in. H x 22.88 in. W x 1.09 in. D; Manufacturer Series - PanZone
Additional Info: Lockable, Dimension: 22.88 in. H x 22.88 in. W x 1.09 in. D