Menu Search
TINGLEY RUBBER #S56307.MD

DuraScrim Waterproof 3-Piece Suit Yellow Medium

SKU # 08113836372
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof 3-Piece Suit
Style: Jacket, Detachable Hood and Overalls
Material Type: Nylon, PVC Inner/Outer Coating
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Jacket - Storm Fly Front, Overall - Snap Fly Front
Rating - Flame: < 2 Second Flameout
Size: Medium
Test Listings: ASTM D6413-99

Rain Suits: Type - Waterproof 3-Piece Suit; Style - Jacket, Detachable Hood and Overalls; Material Type - Nylon, PVC Inner/Outer Coating; Material Specification - 8.00 oz 10.5 mils; Material Color - Yellow; Closure - Jacket - Storm Fly Front, Overall - Snap Fly Front; Rating - Flame - < 2 Second Flameout; Size - Medium; Test Listings - ASTM D6413-99; Additional Information - Snap Type Sleeve and Ankle Cuff Adjuster; Manufacturer Series - DuraScrim

Additional Info: Snap Type Sleeve and Ankle Cuff Adjuster