TINGLEY RUBBER #S61317.XL

Rainsuit, X-Large, Single Ply PVC, Gold, Storm Fly Front Jacket, Snap Closure

SKU: 08113814704
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: Single Ply PVC
Material Specification: 0.20mm
Material Color: Gold
Closure: Jacket - Storm Fly Front, Snap
Size: X-Large, 58 in. Chest, 50 in. Waist, 31 in. Length
Manufacturer Series: Tuff-Enuff
Description
Designed for 100 percent waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape ba
Additional Info: Sleeve Length: 33.50 in., Inseam: 32.00 in.