TINGLEY RUBBER #S53307.XL

Rainsuit, X-Large, PVC on Polyester, Yellow

SKU: 08113842704
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Yellow
Closure: Jacket - Storm Fly Zipper Front, Overall - Snap Fly Front
Size: X-Large, 57 in. Chest, 50 in. Waist, 31 in. Length
Description
Designed for 100 percent waterproof protection, this 3 piece rain suit is generously cut for ease of movement and comfort. With such features as electronically welded seams, detachable hood, easy access cargo pockets, vented cape backs, snaps for adjustab
Additional Info: Sleeve Length: 35.50 in., Inseam: 31.00 in.