TINGLEY RUBBER #S56307.XL

Rainsuit, X-Large, Nylon/PVC Inner/Outer Coating, Yellow

SKU: 08113836374
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof 3-Piece Suit
Style: Jacket, Detachable Hood and Overalls
Material Type: Nylon, PVC Inner/Outer Coating
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Jacket - Storm Fly Front, Overall - Snap Fly Front
Rating - Flame: < 2 Second Flameout
Size: X-Large
Test Listings: ASTM D6413-99
Manufacturer Series: DuraScrim
Description
Rain Suits: Type - Waterproof 3-Piece Suit; Style - Jacket, Detachable Hood and Overalls; Material Type - Nylon, PVC Inner/Outer Coating; Material Specification - 8.00 oz 10.5 mils; Material Color - Yellow; Closure - Jacket - Storm Fly Front, Overall - Snap Fly Front; Rating - Flame - < 2 Second Flameout; Size - X-Large; Test Listings - ASTM D6413-99; Additional Information - Snap Type Sleeve and Ankle Cuff Adjuster; Manufacturer Series - DuraScrim
Additional Info: Snap Type Sleeve and Ankle Cuff Adjuster