Rainsuit, X-Large, Double Coated PVC on Polyester, Blue, Jacket with Flap

SKU: 08113850104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Waterproof 2-Piece Suit
Style: Jacket, Attached Hood and Trouser
Material Type: Double Coated PVC on Poly
Material Specification: 0.25mm
Material Color: Blue
Closure: Jacket - Zipper Front, Pant - Snap Fly Front
Pockets: Jacket Pockets w/Flap
Size: X-Large
Manufacturer Series: Tuff-Enuff Plus
Rainsuit offers two layers of PVC laminated together to provide better tear strength than single-layer rainsuits. The jacket features a zipper front with an outside storm flap to seal out wind and rain. Jacket also has two cargo pockets with flaps and an attached hood with drawcord. The vented cape back and underarm vents circulate air. Pants feature an elastic waist and snap fly front. Take-up snaps on sleeve and leg cuffs allow for an adjustable fit. Welded seams produce 100 percent waterproof protection.