Menu Search
Rain Suits Rainsuit, Small, Single Ply PVC, Gold, Storm Fly Front Jacket, Snap Closure
TINGLEY RUBBER #S61317.SM

Tuff-Enuff Rainsuit, Small, Single Ply PVC, Gold, Storm Fly Front Jacket, Snap Closure

SKU # 08113814701
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: Single Ply PVC
Material Specification: 0.20mm
Material Color: Gold
Closure: Jacket - Storm Fly Front, Snap
Size: Small, 46 in. Chest, 44 in. Waist, 31 in. Length

Designed for 100 percent waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape ba

Additional Info: Sleeve Length: 33.50 in., Inseam: 28.00 in.