Menu Search
TINGLEY RUBBER #S66211.SM

Storm-Champ Rainsuit, Small, PVC on Nylon, Royal Blue, (2) Patch Pockets

SKU # 08113882101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 2-Piece Rainsuit
Style: Jacket, Attached Hood and Trouser
Material Type: PVC on Nylon
Material Specification: 0.20mm
Material Color: Royal Blue
Closure: Jacket - Zipper Front with Snap Front, Pant - Drawcord Waist, Fly Front
Pockets: (2) Patch Pockets
Size: Small, 44 in. Chest, 38 in. Waist, 31 in. Length

Designed for 100 percent waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attached hood, easy access cargo pockets, vented cape back, snaps for adju

Additional Info: Sleeve Length: 35.00 in., Inseam: 28.00 in.