Rainsuit, 5X-Large, PVC on Polyester, Yellow

SKU: 08113836378
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: PVC on Polyester
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Jacket - Storm Fly Front, Overall - Snap Fly Front
Size: 5X-Large, 73 in. Chest, 58 in. Waist, 33 in. Length
Test Listings: ASTM D6413
Manufacturer Series: DuraScrim
Double coated PVC on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating.
Additional Info: Sleeve Length: 37.50 in., Inseam: 33.50 in.