Menu Search
Rain Suits Rainsuit, 2X-Large, PVC on Polyester, Yellow

TINGLEY RUBBER #S53307.2X

Rainsuit, 2X-Large, PVC on Polyester, Yellow

SKU #08113842705
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Yellow
Closure: Jacket - Storm Fly Zipper Front, Overall - Snap Fly Front
Size: 2X-Large, 61 in. Chest, 52 in. Waist, 32 in. Length

Designed for 100 percent waterproof protection, this 3 piece rain suit is generously cut for ease of movement and comfort. With such features as electronically welded seams, detachable hood, easy access cargo pockets, vented cape backs, snaps for adjustab

Additional Info: Sleeve Length: 36.00 in., Inseam: 32.00 in.