TINGLEY RUBBER #S62211.2X

Rainsuit, 2X-Large, Double Ply PVC, Navy Blue, (2) Cargo Pockets

SKU: 08113850105
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: 2-Piece Rainsuit
Style: Jacket, Attached Hood and Trouser
Material Type: Double Ply PVC
Material Specification: 0.25mm
Material Color: Navy Blue
Closure: Jacket - Zipper Front with Storm Flap, Pant - Waist, Snap Fly Front
Pockets: (2) Cargo Pockets
Size: 2X-Large, 62 in. Chest, 52 in. Waist, 31 in. Length
Manufacturer Series: Tuff-Enuff Plus
Description
Designed for 100 percent waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, easy access cargo pockets, vented cape back, snaps for adjustable fit, and
Additional Info: Sleeve Length: 36.00 in., Inseam: 32.00 in.