You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Safety Protective Clothing Rain Suits Storm-ChampĀ® Rainsuit, 2-piece; PVC on Nylon

TINGLEY RUBBER

Storm-ChampĀ® Rainsuit, 2-piece; PVC on Nylon

(13 Product Options)
  • Type: Rainsuit
  • Style: 2-piece, Attached Hood
  • Material Type: PVC on Nylon
  • Material Specification: 0.2mm
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Rainsuit
Style: 2-piece, Attached Hood
Material Type: PVC on Nylon
Material Specification: 0.2mm
Reflective Trim: None
Closure: Jacket - Zipper Front with Snap Closure, Pant - Snap Fly Front
Pockets: (2) Patch Pockets