You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TINGLEY RUBBER #S66218.3X

Storm-ChampĀ® Rainsuit, 2-piece; PVC on Nylon; Forest Green; 3X-Large

SKU # 08113882806
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size: 3X-Large
Material Color: Forest Green
Type: Rainsuit
Style: 2-piece, Attached Hood
Material Type: PVC on Nylon
Material Specification: 0.2mm
Reflective Trim: None
Closure: Jacket - Zipper Front with Snap Closure, Pant - Snap Fly Front
Pockets: (2) Patch Pockets

Warning – California Prop 65

WARNING: Products may contain chemicals which are known to the state of California to cause birth defect or other reproductive harm and/or cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.