Menu Search
Rain Suits Rain Jacket, 52 to 54 in., Polyurethane coating on Nylon Fabric, Gold

TINGLEY RUBBER #J22107.2X

Iron Eagle Rain Jacket, 52 to 54 in., Polyurethane coating on Nylon Fabric, Gold

SKU #08113820175
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Jacket with Hood
Material Type: Polyurethane coating on Nylon Fabric
Material Specification: 2 mil
Size: 2X-Large, 52 to 54 in. Chest

The Iron Eagle is a .25mm polyurethane coated jacket constructed with 200 denier nylon oxford fabric for unbelievable snag and abrasion resistance. Jacket will perform excellently against fats oils pine tars gasoline grease and a variety of other chemicals. Jacket offers a storm fly front and attached hood. The lightweight and flexible material stands up to extensive usage and daily washing and even stays soft in cold weather. Mildew resistant.