Menu Search
Search
TINGLEY RUBBER #J31107MD

Webdri Rain Jacket, 40 to 42 in., PVC Paracril on Polyester, Yellow

SKU # 08113831702
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jacket with Hood
Material Type: PVC Paracril on Polyester
Material Specification: 0.65mm
Size: Medium, 40 to 42 in. Chest

This high-performance rainwear is made with a heavy coating and high loft lining to withstand extensive duty and is launderable. Clothing is ideal for food processing transportation construction manufacturing and forestry applications and is designed to resist acids oils alcohols salts and alkalis. A generous cut allows for maximum freedom of movement. Sealed seams produce 100 percent waterproof protection. All measure .65mm thick. Jacket offers a storm fly front and attached hood.