Menu Search
Search
TINGLEY RUBBER #O31007LG

Webdri Bib Overall, 40 to 42 in., PVC Paracril on Polyester, Yellow

SKU # 08113870303
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bib Overall
Material Type: PVC Paracril on Polyester
Material Specification: 0.65mm
Size: Large, 40 to 42 in. Waist

This high-performance rainwear is made with a heavy coating and high loft lining to withstand extensive duty and is launderable. Clothing is ideal for food processing transportation construction manufacturing and forestry applications and is designed to resist acids oils alcohols salts and alkalis. A generous cut allows for maximum freedom of movement. Sealed seams produce 100 percent waterproof protection. All measure .65mm thick. Overall features a snap fly front and snap-lock suspender buckles.