TINGLEY RUBBER #O56007SM

Bib Overall, 32 to 34 in., Double Coated PVC on Polyester, Yellow

SKU: 08113870641
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bib Overall
Material Type: Double Coated PVC on Poly
Material Specification: 0.33mm
Size: Small, 32 to 34 in. Waist
Manufacturer Series: Durascrim
Description
The durability in Durascrim Rainwear comes from the extremely high tear strength and superb abrasion resistance. Clothing is ideal for food processing construction utilities and agricultural applications and is designed to resist acids oils alcohols salts and alkalis. This .30mm rainwear is flame-retardant mildew resistant and features sealed seams for 100 percent waterproof protection. Clothing is generously cut for maximum freedom of movement.