PROTECTIVE INDUSTRIAL PRODUCTS #201370M

Rainsuit, Medium, PVC on Polyester, Lime Yellow, Storm Flap Front Jacket, Bib Overall Closure

SKU: 61631402097
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Lime Yellow
Closure: Jacket - Storm Flap Front, Bib Overall
Pockets: (2) Jacket Pockets w/Flap
Size: Medium, 52 in. Chest, 47 in. Waist
Manufacturer Series: Falcon
Description
Rain Suits: Type - 3-Piece Rainsuit; Style - Jacket, Detachable Hood and Overalls; Material Type - PVC on Polyester; Material Specification - 0.35mm; Material Color - Lime Yellow; Closure - Jacket - Storm Flap Front, Bib Overall; Pockets - (2) Jacket Pockets w/Flap; Size - Medium, 52.0 in. Chest, 47.0 in. Waist; Additional Information - Corduroy Collar, Inseam: 29.50 in., Collar: 18.00 in.; Manufacturer Series - Falcon
Additional Info: Corduroy Collar, Inseam: 29.50 in., Collar: 18.00 in.