Menu Search
Rain Suits Rainsuit, Large, Single Ply PVC, Yellow, Storm Flap Front Jacket, Bib Overall Closure

PROTECTIVE INDUSTRIAL PRODUCTS #201250L

Falcon Rainsuit, Large, Single Ply PVC, Yellow, Storm Flap Front Jacket, Bib Overall Closure

SKU #61631402072
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: Single Ply PVC
Material Specification: 0.25mm
Material Color: Yellow
Closure: Jacket - Storm Flap Front, Bib Overall
Pockets: (2) Jacket Pockets w/Flap
Size: Large, 54 in. Chest, 48 in. Waist

Additional Info: Self Collar, Inseam: 30.00 in., Collar: 18.50 in.