Menu Search
Rain Suits Rainsuit, 5X-Large, Single Ply PVC, Yellow, Storm Flap Front Jacket, Elastic Waist Pant Closure

PROTECTIVE INDUSTRIAL PRODUCTS #201100X5

Falcon Rainsuit, 5X-Large, Single Ply PVC, Yellow, Storm Flap Front Jacket, Elastic Waist Pant Closure

SKU #61631402071
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Trouser
Material Type: Single Ply PVC
Material Specification: 0.10mm
Material Color: Yellow
Closure: Jacket - Storm Flap Front, Pant - Elastic Waist
Pockets: (2) Jacket Pockets w/Flap
Size: 5X-Large, 66 in. Chest, 58 in. Waist

Additional Info: Self Collar, Inseam: 35.00 in., Collar: 21.00 in.