Rainsuit, 5X-Large, Single Ply PVC, Yellow, Storm Flap Front Jacket, Bib Overall Closure

SKU: 61631402079
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: Single Ply PVC
Material Specification: 0.25mm
Material Color: Yellow
Closure: Jacket - Storm Flap Front, Bib Overall
Pockets: (2) Jacket Pockets w/Flap
Size: 5X-Large, 66 in. Chest, 58 in. Waist
Manufacturer Series: Falcon
Rain Suits: Type - 3-Piece Rainsuit; Style - Jacket, Detachable Hood and Overalls; Material Type - Single Ply PVC; Material Specification - 0.25mm; Material Color - Yellow; Closure - Jacket - Storm Flap Front, Bib Overall; Pockets - (2) Jacket Pockets w/Flap; Size - 5X-Large, 66.0 in. Chest, 58.0 in. Waist; Additional Information - Self Collar, Inseam: 35.00 in., Collar: 21.00 in.; Manufacturer Series - Falcon
Additional Info: Self Collar, Inseam: 35.00 in., Collar: 21.00 in.