PROTECTIVE INDUSTRIAL PRODUCTS #205-300FR/4X

Rainsuit, 4X-Large, PVC on Polyester, Yellow, Snap Front Jacket Closure

SKU: 61631411605
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: 2-Piece Rainsuit
Style: Jacket, Detachable Hood
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Yellow
Closure: Jacket - Snap Front
Pockets: (2) Jacket Pockets w/Flap
Size: 4X-Large, 64 in. Chest
Test Listings: ASTM D6413
Manufacturer Series: Falcon
Description
Rain Suits: Type - 2-Piece Rainsuit; Style - Jacket, Detachable Hood ; Material Type - PVC on Polyester; Material Specification - 0.35mm; Material Color - Yellow; Closure - Jacket - Snap Front; Pockets - (2) Jacket Pockets w/Flap; Size - 4X-Large, 64.0 in. Chest; Test Listings - ASTM D6413; Additional Information - Corduroy Collar, Sleeve Length: 36.00 in., Collar: 21.00 in.; Manufacturer Series - Falcon
Additional Info: Corduroy Collar, Sleeve Length: 36.00 in., Collar: 21.00 in.