Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #201-300X3

Falcon Rainsuit, 3X-Large, PVC on Polyester, Yellow, Storm Flap Front Jacket Closure

SKU # 61631402085
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 2-Piece Rainsuit
Style: Jacket, Detachable Hood
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Yellow
Closure: Jacket - Storm Flap Front
Pockets: (2) Jacket Pockets w/Flap
Size: 3X-Large, 62 in. Chest

Additional Info: Corduroy Collar, Sleeve Length: 35.00 in., Collar: 19.00 in.