Menu Search
Rain Suits Rainsuit, 2X-Large, PVC on Polyester, Orange, Storm Flap Front Jacket, Bib Overall Closure
PROTECTIVE INDUSTRIAL PRODUCTS #201360X2

Falcon Rainsuit, 2X-Large, PVC on Polyester, Orange, Storm Flap Front Jacket, Bib Overall Closure

SKU # 61631402244
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Orange
Closure: Jacket - Storm Flap Front, Bib Overall
Pockets: (2) Jacket Pockets w/Flap
Size: 2X-Large, 59 in. Chest, 52 in. Waist

Additional Info: Corduroy Collar, Inseam: 32.00 in., Collar: 18.50 in.