Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #353-1048-LY/L

Raincoat, Large, PU Coated Polyester, Lime Yellow, Jacket Side Pockets

SKU # 61631413276
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hi-Vis Raincoat
Style: Jacket, Roll Away Hood
Material Type: PU Coated Polyester
Material Specification: 0.15mm
Material Color: Lime Yellow
Reflective Trim: Nylon Reflective Tape 2.0 in.
Closure: Jacket - Zipper with Snap Front and Storm Fly
Pockets: Jacket Side Pockets
Size: Large, 21.3 in. Chest, 18.9 in. Length
Test Listings: Meets ANSI/ISEA 107 Class 3

Additional Info: Sleeve Length: 10.20 in.