You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #201250M

Falcon Rainsuit, Medium, Single Ply PVC, Yellow, Storm Flap Front Jacket, Bib Overall Closure

SKU # 61631402073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: Single Ply PVC
Material Specification: 0.25mm
Material Color: Yellow
Closure: Jacket - Storm Flap Front, Bib Overall
Pockets: (2) Jacket Pockets w/Flap
Size: Medium, 52 in. Chest, 47 in. Waist

Additional Info: Self Collar, Inseam: 29.50 in., Collar: 18.00 in.