You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #201-355X2

Falcon Rainsuit, 2X-Large, PVC on Polyester, Lime Yellow, Storm Flap Front Jacket, Bib Overall Closure

SKU # 61631402236
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Lime Yellow
Closure: Jacket - Storm Flap Front, Bib Overall
Pockets: (2) Jacket Pockets w/Flap
Size: 2X-Large, 59 in. Chest, 52 in. Waist

Additional Info: Corduroy Collar, Inseam: 32.00 in., Collar: 18.50 in.