Menu Search
ONGUARD INDUSTRIES #76017-2X

3-Piece Rainsuit, Jacket, Snaps Hood and Bib Overalls, Ribbed PVC, 0.65mm, Yellow, Jacket - Storm Flap Front

SKU # 79107912380
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 3-Piece Rainsuit
Style: Jacket, Snaps Hood and Bib Overalls
Material Type: Ribbed PVC
Material Specification: 0.65mm
Material Color: Yellow
Closure: Jacket - Storm Flap Front
Pockets: (2) Front Snap Pocket
Size: 2X-Large

ONGUARD 76017-2X WEBTEX 3PC SUIT EA