MCR SAFETY #2003XL

Suit, Waterproof, X-Large

SKU: 04514320074
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: 3-Piece Utility Rainsuit
Style: Jacket
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Yellow
Reflective Trim: None
Size: 48 to 50 in. Waist, 48 to 50 in. Chest: X-Large
Manufacturer Series: Classic
Description
Rain Suits: Type - 3-Piece Utility Rainsuit; Material Type - PVC on Polyester; Material Specification - 0.35mm; Material Color - Yellow; Size - 48" to 50" Waist: 48" to 50"Chest: X-Large