Menu Search
Rain Suits Rider Coat, 34 to 36 in. Chest/Small, PVC over Polyester, Yellow, (1) Pockets

MCR SAFETY #260CS

Rider Coat, 34 to 36 in. Chest/Small, PVC over Polyester, Yellow, (1) Pockets

SKU #04514326011
Manufacturer Series: Riders
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Raincoat
Material Type: PVC over Polyester
Material Specification: 0.35mm
Material Color: Yellow
Size: Small, 34 to 36 in. Chest

This durable and soft .35mm PVC over polyester jacket is ideal for construction utility and law enforcement applications. 60"L jacket features a corduroy collar detachable hood and cape vented back. One inside pocket and one outside pocket provide plenty of storage space.