Menu Search
Search
MCR SAFETY #2433L

Rainsuit, Large, PVC on Polyester, Blue

SKU # 04514324333 Manufacturer Series: Classic Plus
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 3-Piece Rainsuit
Style: Detachable Hood with Drawstring, Rounded Corduroy Collar, Cape Vent Back and Underam Air Vents
Material Type: PVC on Polyester
Material Color: Blue
Closure: Jacket - Snap Front, Pant - Snap Fly Front
Thickness: 0.35mm
Pockets: (2) Front Patch Pockets
Size: Large, 48 in. Waist, 54 in. Chest, 31 in. L Back
Test Listings: ASTM-F903

The Classic Plus series material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 2433 three pc suit features a jacket with detachable hood and bib style pants. T