You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MCR SAFETY #7032X2

Challenger Rainsuit, 52 to 54 in. Waist/52 to 54 in. Chest/XX-Large, PVC on Nylon, Blue, -3 Outer Pockets

SKU # 04514370325
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rainsuit
Material Type: PVC on Nylon
Material Specification: 0.16mm
Material Color: Blue
Size: 2X-Large, 52 to 54 in. Waist, 52 to 54 in. Chest

Lightweight suit is tough enough to resist cuts and snags. Suit is .16mm PVC over nylon construction. Jacket features zipper front pockets attached hood with a cape-vented back and built-in visor. Pants have elastic waist with reach-through pockets.