Menu Search
MCR SAFETY #7002XL

Challenger Rainsuit, 48 to 50 in. Waist/48 to 50 in. Chest/X-Large, PVC on Nylon, Yellow, -3 Outer Pockets

SKU # 04514370024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rainsuit
Material Type: PVC on Nylon
Material Specification: 0.16mm
Material Color: Yellow
Size: 48 to 50 in. Waist, 48 to 50 in. Chest: X-Large

Lightweight suit is tough enough to resist cuts and snags. Suit is .16mm PVC over nylon construction. Jacket features zipper front pockets attached hood with a cape-vented back and built-in visor. Pants have elastic waist with reach-through pockets.