MCR SAFETY #7032L

Rainsuit, 44 to 46 in. Waist/44 to 46 in. Chest/Large, PVC on Nylon, Blue, -3 Outer Pockets

SKU: 04514380323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rainsuit
Material Type: PVC on Nylon
Material Specification: 0.16mm
Material Color: Blue
Size: 44 to 46 in. Waist, 44 to 46 in. Chest, Large
Manufacturer Series: Challenger Series
Description
Lightweight suit is tough enough to resist cuts and snags. Suit is .16mm PVC over nylon construction. Jacket features zipper front pockets attached hood with a cape-vented back and built-in visor. Pants have elastic waist with reach-through pockets.