Menu Search
Rain Suits Raincoat, Utility, 3X-Large, 63.0 in. Chest

MCR SAFETY #200CX3

Classic Raincoat, Utility, 3X-Large, 63.0 in. Chest

SKU #04514320036
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Utility Raincoat with Detachable Hood
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Yellow
Reflective Trim: None
Closure: Snap Front w/Storm Fly
Pockets: (2) Patch Pockets
Size: 3X-Large

All styles are .35mm PVC on polyester fabric to provide added durability and strength. Excellent value for indoor or outdoor use popular with construction and utility workers. Protects against water and many chemicals. Non-conductive construction. Take-up snaps on wrists ankles and waist. Raincoat is 49" long with detachable hood.