MCR SAFETY #800JHL

Jacket, Attached Hood, Large, 44-46 in. Chest

SKU: 04514380043
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Jacket with Hood
Material Type: Neoprene Coating over Nylon
Material Specification: 0.35mm
Size: Large, 44-46 in. Chest
Description
Excellent chemical and abrasion resistance with waterproof protection and flame retardance. Stays flexible in extreme heat or cold. Rainwear has .35mm Neoprene coating over nylon fabric base. Jacket features attached drawstring hood and non-conductive takeup snaps on wrists.