Menu Search
Rain Suits Jacket, 52 to 54 in. Chest/XX-Large, Neoprene Coating over Nylon, Yellow
MCR SAFETY #800JHX2

Jacket, 52 to 54 in. Chest/XX-Large, Neoprene Coating over Nylon, Yellow

SKU # 04514380045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Jacket with Hood
Material Type: Neoprene Coating over Nylon
Material Specification: 0.35mm
Size: 2X-Large, 52 to 54 in. Chest

Excellent chemical and abrasion resistance with waterproof protection and flame retardance. Stays flexible in extreme heat or cold. Rainwear has .35mm Neoprene coating over nylon fabric base. Jacket features attached drawstring hood and non-conductive takeup snaps on wrists.