Menu Search
Search
MAJESTIC GLOVE CO #71-2040/M

Majestic Glove 71-2040 Rainsuit, Medium, PVC Coated Polyester, Bright Yellow

SKU # 73179105695
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 3-Piece Rainsuit
Style: Jacket/Pants, Attached Hood with Drawstring
Material Type: PVC Coated Polyester
Material Specification: 0.20mm
Material Color: Bright Yellow
Closure: Jacket - Zip Front with Internal Storm Flap
Pockets: Jacket Front Flap Pockets, Side Slash Reach Thru Pant Pockets
Size: Medium

Rain Suits: Type - 3-Piece Rainsuit; Style - Jacket/Pants, Attached Hood with Drawstring; Material Type - PVC Coated Polyester; Material Specification - 0.20mm; Material Color - Bright Yellow; Closure - Jacket - Zip Front with Internal Storm Flap; Pockets - Jacket Front Flap Pockets, Side Slash Reach Thru Pant Pockets; Size - Medium