Menu Search
Rain Suits Majestic Glove 71-2040 Rainsuit, 2X-Large, PVC Coated Polyester, Bright Yellow

MAJESTIC GLOVE CO #71-2040/X2

Majestic Glove 71-2040 Rainsuit, 2X-Large, PVC Coated Polyester, Bright Yellow

SKU #73179105698
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: 3-Piece Rainsuit
Style: Jacket/Pants, Attached Hood with Drawstring
Material Type: PVC Coated Polyester
Material Specification: 0.20mm
Material Color: Bright Yellow
Closure: Jacket - Zip Front with Internal Storm Flap
Pockets: Jacket Front Flap Pockets, Side Slash Reach Thru Pant Pockets
Size: 2X-Large

Rain Suits: Type - 3-Piece Rainsuit; Style - Jacket/Pants, Attached Hood with Drawstring; Material Type - PVC Coated Polyester; Material Specification - 0.20mm; Material Color - Bright Yellow; Closure - Jacket - Zip Front with Internal Storm Flap; Pockets - Jacket Front Flap Pockets, Side Slash Reach Thru Pant Pockets; Size - 2X-Large