DIRECT SAFETY PRODUCTS #21034

Rainsuit, One Size, PVC, Clear, Jacket - Snap Fly Front Closure

SKU: 43007721034
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Poncho
Material Type: PVC
Material Specification: 0.10mm
Material Color: Clear
Size: One Size
Description
Put a ponco in your pocket. The roomy size does not restrict movement and fits easily over outer clothing. Ponchos feature an attached hood side snaps and measure 52" X 80".