DIRECT SAFETY PRODUCTS #11562

Rainsuit, Medium, 40-42 in. Chest, 36-38 in. Waist, Yellow

SKU: 43007711562
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: 3-Piece Rainsuit
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Yellow
Size: Medium, 36 to 38 in. Waist, 40 to 42 in. Chest
Description
These .35mm PVC on polyester Rainsuits features a full cut jacket with detachable hood and bib overall. Jacket features storm fly front with zipper and snap buttons adjustable wrists corduroy collar and ventilated underarms and back. Overall offers a snap fly front and adjustable ankles. Suits are 100 percent waterproof and non-conductive.