Menu Search
Rain Suits Rainsuit, 36 to 38 in., PVC Coated Polyester, Yellow

DIRECT SAFETY PRODUCTS #59059

Rainsuit, 36 to 38 in., PVC Coated Polyester, Yellow

SKU #43007759059
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: 3-Piece Rainsuit
Style: Jacket, Detachable Hood and Overalls
Material Type: PVC Coated Polyester
Material Specification: 0.35mm
Material Color: Yellow
Closure: Jacket - Storm Fly Front, Overall - Snap Fly Front
Size: Medium, 36 to 38 in. Waist, 40 to 42 in. Chest

These .35mm PVC on polyester Flame-Resistant Rainsuits features a full cut jacket with detachable hood and bib overall. Jacket features storm fly front with zipper and snap buttons adjustable wrists corduroy collar and ventilated underarms and back. Overall offers a snap fly front and adjustable ankles. Suits are 100 percent waterproof and non-conductive.