Menu Search
Rain Suits Rainsuit, 32 to 34 in., PVC on Polyester, Yellow, Jacket - Snap Fly Front Closure
DIRECT SAFETY PRODUCTS #11561

Rainsuit, 32 to 34 in., PVC on Polyester, Yellow, Jacket - Snap Fly Front Closure

SKU # 43007711561
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: 3-Piece Rainsuit
Material Type: PVC on Polyester
Material Specification: 0.35mm
Material Color: Yellow
Size: Small, 32 to 34 in. Waist, 36 to 28 in. Chest

These .35mm PVC on polyester Rainsuits features a full cut jacket with detachable hood and bib overall. Jacket features storm fly front with zipper and snap buttons adjustable wrists corduroy collar and ventilated underarms and back. Overall offers a snap fly front and adjustable ankles. Suits are 100 percent waterproof and non-conductive.