Menu Search
Rain Suits 3-Piece Rainsuit, XX-Large

DIRECT SAFETY PRODUCTS #27356

Stratus 3-Piece Rainsuit, XX-Large

SKU #43007727356
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: 3-Piece Rainsuit
Material Type: PVC-Coated Polyester
Material Color: Yellow
Thickness: 0.3mm
Size: 2X-Large

Stratus 3-Piece Rainsuit is constructed of .30mm PVC on polyester and includes a jacket, detachable hood and bib overall. Jacket features a snap front and snaps at the wrists. Overall features suspenders, a snap fly and snaps at the ankle hem. Suit is ideal for use in construction work.