Class E Rain Pant, 4X-Large

SKU: 85562100635
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rain Pant
Size: 4X-Large
Material Type: Coated Polyester
Material Color: Yellow
Test Listings: Meets ANSI/ISEA 107-2010
Manufacturer Series: VizLite DT
Protect your workers by providing the most technically advanced, next-generation high-visibility clothing which far exceeds ANSI's minimum requirements. This Class E high-visibility rain pant features 2.75"" VizLiteĀ® DT Dual Technology Tape that charges quickly with sunlight or artificial light. After charging, the illumination is strong and gradually fades, lasting for hours. Constructed of 100% polyester with PU coating with elastic waistband, and toggle and cord pull. Pant zips at bottom with adjustable snaps, and two pass through pockets. Provides 3600 of visibility. ANSI/ISEA 107-2015