Menu Search
TINGLEY RUBBER #O23122.LG

Vision Waterproof Overall, Large, Polyester/Polyurethane Coating, Fluorescent Yellow Green

SKU # 08113822133
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Overall
Protection: Mildew Resistant
Style: Suspenders, Quick Release Buckles
Size: Large
Material Type: Polyester, Polyurethane Coating
Material Specification: 4.00 oz
Material Color: Fluorescent Yellow-Green
Reflective Trim: Silver Reflective Tape 2.0 in.
Closure: Front - Snap Fly
Rating - Visibility: Class E Level 2, ANSI-ISEA 107
Test Listings: ASTM E96

Vision Overalls offer great features such as suspenders with quick release buckles and non-conductive hardware at an affordable price. The rainwear offers stitched and taped seams for 100 percent waterproof protection. The fluorescent yellow-green material and 2" silver reflective tape provides 360 deg nighttime visibility. Hook-and-loop take-up straps on the legs produce an adjustable fit.

Additional Info: Breathable, High Visibility