Menu Search
Rain Pants and Overalls Waterproof Overall, 4X-Large, 9.50 oz Nomex/PVC Coating, Fluorescent Yellow Green
TINGLEY RUBBER #O42122.4X

Electra Waterproof Overall, 4X-Large, 9.50 oz Nomex/PVC Coating, Fluorescent Yellow Green

SKU # 08113821367
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Waterproof Overall
Protection: Flame Resistant
Style: Self Material Suspenders, Heavy-Duty Quick Release Buckles
Size: 4X-Large
Material Type: Nomex, PVC Coating
Material Specification: 9.50 oz 15 mils
Material Color: Fluorescent Yellow Green
Reflective Trim: Silver Reflective Tape 2.0 in
Closure: Snap Fly
Rating - Arc Data: ATPV 7 cal/cm-sq, HAF 69-pct
Rating - Visibility: Class 3, ANSI-ISEA 107 (suit rating)
Test Listings: ASTM F 1891-01, FR D6413

Additional Info: Velcro Cuff Adjuster