Menu Search

TINGLEY RUBBER #O44122.2X

Electra Waterproof Overall, 2X-Large, 9.50 oz Nomex/PVC Coating, Fluorescent Yellow Green

SKU: 08113821345
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Waterproof Overall
Protection: Flame Resistant
Style: Self Material Suspenders, Heavy-Duty Quick Release Buckles
Size: 2X-Large
Material Type: Nomex, PVC Coating
Material Specification: 9.50 oz 15 mils
Material Color: Fluorescent Yellow Green
Reflective Trim: Silver Reflective Tape 2.0 in
Closure: Snap Fly
Rating - Arc Data: ATPV 7 cal/cm-sq, HAF 69-pct
Rating - Visibility: Class 3, ANSI-ISEA 107 (suit rating)
Test Listings: ASTM F 1891-01, FR D6413
Description
Rain Pants and Overalls: Type - Waterproof Overall; Protection - Flame Resistant; Style - Self Material Suspenders, Heavy-Duty Quick Release Buckles; Size - 2X-Large; Material Type - Nomex, PVC Coating; Material Specification - 9.50 oz 15 mils; Material Color - Fluorescent Yellow Green; Reflective Trim - Silver Reflective Tape 2.0 in; Closure - Snap Fly; Rating - Arc Data - ATPV 7 cal/cm-sq, HAF 69-pct; Rating - Visability - Class 3, ANSI-ISEA 107 (suit rating); Test Listings - ASTM F 1891-01, FR D6413; Additional Information - Velcro Cuff Adjuster; Manufacturer Series - Electra
Additional Info: Velcro Cuff Adjuster