Menu Search
TINGLEY RUBBER #O56047.2X

DuraBlast Waterproof Overall, 2X-Large, 8.00 oz Polyester/PVC Coating, Yellow

SKU # 08113870145
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Overall
Protection: Mildew, Flame Resistant
Size: 2X-Large
Material Type: Polyester, PVC Coating
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Hook and Loop
Test Listings: ASTM D6413

The extremely high tear strength of this clothing is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame-resistant PVC coating. Clothing is constructed with Therm-O-Rad sealed seems for 100 percent waterproof protection and excellent resistant to chemical splashes. A thick outside coating produces better abrasion resistance while a lighter interior coating protects fabric from chemical contamination. Overalls offer hook-and-loop take-up straps on the sleeves and ankle cuffs for an adjustable fit. Clothing meets ASTM D6413 for flame resistance.

Additional Info: Plain Front