Menu Search
TINGLEY RUBBER #O56107.2X

DuraScrimâ„¢ Waterproof Overall, 2X-Large, 8.00 oz Polyester/PVC Coating, Yellow, Snap Fly Closure

SKU # 08113870165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Waterproof Overall
Protection: Flame Resistant
Style: Suspenders, Buckles
Size: 2X-Large
Material Type: Polyester, PVC Coating
Material Specification: 8.00 oz 10.5 mils
Material Color: Yellow
Closure: Snap Fly
Test Listings: ASTM D6413

Additional Info: Snap Type Cuff Adjuster